Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.25in ID, Black, 4ft, PK12
Mfr # MW-1/4-48"-BLACK-12 PCS
Zoro # G3488816
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.08 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MW-1/4-48"-BLACK-12 PCS
- Zoro # G3488816
- UPC # 00051128597149
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.08 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.5in ID, Clear, 6in, PK10 (FP301-1/2-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- 3M Shrink Tubing, 0.375in ID, Yellw, 4ft, PK125 (FP301-3/8-48"-YELLOW-125 PCS)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- 3M Heat Shrink Tubing