Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.25in ID, Black, 4ft, PK12
Mfr # EPS200-1/4-48"-BLACK-12 PCS
Zoro # G6199137
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.25 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.13 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS200-1/4-48"-BLACK-12 PCS
- Zoro # G6199137
- UPC # 00051128597217
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- PROXIMITY Double Sided Paddle (PLS2-PL2)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLKR.250)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 4.0in ID, Clear, 50ft (FP301-4-50'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- 3M FP301 HEAT SHRINK TUBING KIT (3M37677)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 100ft (FP301-2-100'-BLACK-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- 3M Heat Shrink Tubing