Shop All Heat Shrink Tubing
This Product is Discontinued
3M
Shrink Tubing, 0.25 In ID, Bl, 6 In, PK10 (Discontinued)
Mfr # FP-301-1/4-6"-Black
Zoro # G4505952
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.250 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.125 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FP-301-1/4-6"-Black
- Zoro # G4505952
- UPC # 00051128601143
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 to 12 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Flexible Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 to 12 AWG, I.D. Before Shrinking 0.250 in, I.D. After Shrinking 0.125 in, Wall Thickness After Shrinking 0.025 in, Length 6 in, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Min. Shrink Temp. 212 Degrees F, Features Flame Retardant, Solvent Resistant, Standards SAE-AMS-DTL-23053/5, AMS-3636,AMS-3637,UL,CSA,ABS,MIL, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.