Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.187in ID, Black, 6in, PK10
Mfr # EPS300-3/16-6"-BLACK-10-10 PC PKS
Zoro # G4563517
original price:
$34.53
28% off
new price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS300-3/16-6"-BLACK-10-10 PC PKS
- Zoro # G4563517
- UPC # 00051128600672
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP-301VW-3/8-Black-200')
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 200' Length - Yellow (HS358-S200-YELLOW)
- 3M Heat Shrink Tubing