Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.125in ID, Black, 6in, PK100
Mfr # MW-1/8-6"-BLACK-10-10 PC PKS
Zoro # G2574559
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.02 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MW-1/8-6"-BLACK-10-10 PC PKS
- Zoro # G2574559
- UPC # 00051128600948
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 22 to 16 AWG |
Use With Wire Size | 22 AWG to 16 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 2.5:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.04 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 275 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306C104)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- 3M Shrink Tubing, 1.0in ID, Clear, 4ft, PK24 (FP301-1-48"-CLEAR-24 PCS)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Blue (HS363-S100-BLUE)
- 3M Heat Shrink Tubing