Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.125in ID, Black, 6in, PK100
Mfr # EPS200-1/8-6"-BLACK-10-10 PC PKS
Zoro # G5589771
original price:
$15.69
9% off
new price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- I.D. After Shrinking 0.06 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # EPS200-1/8-6"-BLACK-10-10 PC PKS
- Zoro # G5589771
- UPC # 00051128600573
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 22 to 16 AWG |
Use With Wire Size | 22 AWG to 16 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 2:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-ON SPDT 10A @ 277V Screw Terminals (1TL1-8)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- 3M Shrink Tubing, 1.180 In ID, Bl, 11 In, PK10 (8426-11)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- 3M Shrink Tubing, 0.5in ID, Red, 4ft, PK100 (FP301-1/2-48"-RED-100 PCS)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (HDT-0400-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.72in ID, Gray, 2-1/2in (8445-2.5)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- 3M Heat Shrink Tubing