Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.125in ID, Black, 4ft, PK250
Mfr # FP-301-1/8-Black-4'-Bulk
Zoro # G5772435
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- I.D. After Shrinking 0.06 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # FP-301-1/8-Black-4'-Bulk
- Zoro # G5772435
- UPC # 00051128598283
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 22 to 16 AWG |
Use With Wire Size | 22 AWG to 16 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 22 AWG to 16 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 900 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- 3M Shrink Tubing, 0.375in ID, Clear, 6in, PK10 (FP301-3/8-6"-CLEAR-10-10 PC PKS)
- 3M Replacement for 3M Fp301-3/8-100 Foot -BK (FP301-3/8-100`-BK 3M)
- 3M Shrink Tubing, 1.1in ID, Black, 6in, PK25 (ITCSN-1100-6"-BLACK-25 PCS)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- 3M Heat Shrink Tubing