Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10
Mfr # FP301-3/32-6"-BLACK-10-10 PC PKS
Zoro # G4505557
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.093 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.05 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FP301-3/32-6"-BLACK-10-10 PC PKS
- Zoro # G4505557
- UPC # 00051128601228
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 28 to 26 AWG |
Use With Wire Size | 28 AWG to 26 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- 3M HeatShrink Cable Breakout Boot (HDBB-605-1-250)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - Purple (HS354-S50-PURPLE)
- 3M Heat Shrink Tubing