Shop All Sponges and Scouring Pads
3M
SHOWER SCRUBBR REFILL
Mfr # 560-6
Zoro # G503546507
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Scratch
- Standards IEEE
- Application Safe On Tile Floors And Walls, Shower Doors, Tubs; Ideal for Cleaning Showers
- Sub-Category Handled Scrubbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 560-6
- Zoro # G503546507
- UPC # 638060661512
- Country of Origin Unknown
- Category Sponges and Scouring Pads
Details
Item | Tub & Tile Scrubber Refill |
Features | Non-Scratch |
Standards | IEEE |
Application | Safe On Tile Floors And Walls, Shower Doors, Tubs; Ideal for Cleaning Showers |
Sub-Category | Handled Scrubbers |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- ZEP No Scent Glass Cleaner 128 oz Liquid (ZU1120128)
- ZIP-UP 36"/48" Carpet Film Applicator - Adjustable (CFA36/48)
- 3M 3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case (MROS3M134)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- 3M Pad, Black, 10"L, PK10 (8550)
- 3M Griddle Pad 46N, 4"x5-1/4", PK20 (46N)
- 3M Scotch-Brite Easy Erasing Pad 4004, 2 4/5 X 4 1/2 X 1 1/5, Blue/White, 4 Per Pack (55658)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55435)
- 3M Scrubr Pad Sctchbr6X9Wht (7445)
- 3M Sponges and Scouring Pads