Shop All Pre-Measured Chemicals
3M
Shower Cleaner, 0.5 gal. Jug
Mfr # 51A
Zoro # G6212011
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0756944444444444
- For Use On Bathroom Surfaces
- Chemical No. 51A
- Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51A
- Zoro # G6212011
- UPC # 50051125859306
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 0.5 gal. |
Cleaner Container Size | 0.5 gal |
Container Size | 0.5 gal |
Description
Shower Cleaner, Label Number 51A, Label Color Coding Blue, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 7.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:49, Concentrated, EPA Registered Yes, VOC Content 0 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03905)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- 3M Floor Speed Stripper, 2L Bottle (6H)
- 3M Deodorizer, 2L Bottle (12L)
- 3M Food Service Degreaser, 2L Bottle (7H)
- 3M Glass Cleaner, 2L Bottle (1L)
- 3M Disinfectant Cleaner RCT, 0.5 gal. Jug (40A)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- 3M Pre-Measured Chemicals