Shop All Splicing Connectors
3M
Short-Barrel Splice, 1.88 in., Pink, PK10
Mfr # 10005
Zoro # G5755032
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Conductivity Copper
- Length 1.88 in
- Color Code Pink
- Wire Gauge 1/0 AWG
- Die Code Thomas and Bets:13462,13455, U25RT (1) crimps, A25R (1) crimp, Burndy: W163 (2) crimps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10005
- Zoro # G5755032
- UPC # 00054007127666
- Country of Origin Chile
- Category Splicing Connectors
Dimensions
Length | 1.88 in |
Outside Dia. | 0.51 in |
Length (Straight Wireway) | 1.88 in |
Details
Item | Short-Barrel Splice |
Material | High Conductivity Copper |
Color Code | Pink |
Wire Gauge | 1/0 AWG |
Die Code | Thomas and Bets:13462,13455, U25RT (1) crimps, A25R (1) crimp, Burndy: W163 (2) crimps |
Standards | CSA Certified, UL Listed |
Description
Short-Barrel Splice, Color Code Pink, Die Code Thomas and Bets:13462,13455, U25RT (1) crimps, A25R (1) crimp, Burndy: W163 (2) crimps, Material High Conductivity Copper, Standards CSA Certified, UL Listed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 75 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN75T3H)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- 3M Wire Connectors & Disconnects