Shop All Pneumatic Parts
3M
Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk
Mfr # 30629
Zoro # G5145049
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30629
- Zoro # G5145049
- UPC # 00051141306292
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Shim 30629,25.4 mm OD x 19 mm OD x 0.05 |
Description
Shim 30629,25.4 mm OD x 19 mm OD x 0.05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8S (CYR7/8S)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (31TU24)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- 3M Screw and Nut Set 110310A, 1 bag/pk (110310A)
- 3M Spindle Lock Assembly 54070, 1/pk (54070)
- 3M Muffler, 1-1/4" (A1991)
- 3M Retaining Ring - Internal A0039, 1/pk (28112)
- 3M Valve Spring A0014, 1/pk (28101)
- 3M Rotor 30349, 1 bag/pk (30349)
- SPEEDAIRE Back Up Ring (TTR82124121G)
- 3M Compressor, Air Tank & Pneumatic Tool Parts