Shop All Electrical Tapes
3M
Shielding Foil Tape, 6 In. x 6 Yd., Copper
Mfr # 1125
Zoro # G5597627
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Performance Temp. Up to 300 Degrees C
- Material Copper
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G5597627
- UPC # 888519098424
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 6 in |
Length | 6 yd |
Duct Tape Width | 4" |
Duct Tape Length | 6 yd. |
Metric Tape Width | 152.4 mm |
Imperial Tape Width | 6 in |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 6 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 6 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/16 Inch Replacement Injector Tip (19404)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- ECLECTIC PRODUCTS 23 Oz Ash Famowood Solvent Based Original Wood Filler (36021102)
- CUSTOM BUILDING PRODUCTS WHT TileFixture Caulk (CTFC3815)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tape YELLOW (530-YE)
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M Electrical Tapes