Shop All Electrical Tapes
3M
Shielding Foil Tape, 3/4 In x 18 yd., PK12
Mfr # 1345, 3/4 in x 18 yd
Zoro # G5516944
product price: $678.99
/pk 12, $56.58/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 3/4"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345, 3/4 in x 18 yd
- Zoro # G5516944
- UPC # 00051138494070
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 18 yd. |
Width | 3/4" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 16.5 m |
Imperial Tape WxL | 3/4 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 3/4 in, 54 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Adhesive Dots, 0.30"W x 0.30"L, 300 Count (010300M)
- OATEY Gray Cement For PVC 8 oz (30884V)
- 3M Electrical Tape, Super 88 Premium Vinyl Electrical Tape, 2"X36Yd (54007-10356)
- TUFCO/TRIMACO 6x60YD Masking Paper (12906)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Replacement for 3M 35-orange-1/2x20 (35-ORANGE-1/2X20 3M)
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Tape, 10 mil, 4"x100 ft., Black, PK12 (10646)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- 3M Electrical Tapes