Shop All Electrical Tapes
3M
Shielding Foil Tape, 3 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G4253846
original price:
$104.99
5% off
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 3"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G4253846
- UPC # 888519081471
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 6 yd. |
Width | 3" |
Length | 6 yd. |
Imperial Tape Width | 3 in |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Metric Tape Width | 76.2 mm |
Imperial Tape WxL | 3 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2 (T9687662PK)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz. 12 Pack, Gun Use, 12PK (12FCPACK)
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- GARDNER BENDER Electrical Tape, Green, Puck (GTG-667P)
- 3M Electrical Tapes