Shop All Electrical Tapes
3M
Shielding Foil Tape, 2 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G4287403
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 2"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G4287403
- UPC # 888519011720
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 6 yd. |
Width | 2" |
Length | 6 yd. |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 2 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter (PT9)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 3/4 In. W, 520 In. L (46150)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- HARDWARE EXPRESS J-B Weld High Heat Epoxy Putty- 2 Oz. (8297)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- 3M Vinyl Tape 471, White, 1 1/2"x3, PK24 (03137)
- 3M Electrical Tape, Tan, 0.625" x 90 yd. (44)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- 3M Electrical Tape, 65 mil, 2" x 10 ft., PK10 (2228-2x10FT)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Electrical Tapes