Shop All Electrical Tapes
3M
Shielding Foil Tape, 1/4 In x 18 yd., PK36
Mfr # 1345, 1/4 in x 18 yd
Zoro # G5720443
product price: $771.99
/pk 36, $21.44/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1/4"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345, 1/4 in x 18 yd
- Zoro # G5720443
- UPC # 00051138498450
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1/4" |
Duct Tape Length | 18 yd. |
Width | 1/4" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 16.5 m |
Metric Tape Width | 6.4 mm |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1/4 in |
Imperial Tape WxL | 1/4 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1/4 in, 54 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Black, Temp Range -75 to 500 Degrees F (40JM25)
- ALBION ENGINEERING CO 50ml S-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (S12T50I)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 50 mL Bottle (1835936)
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Electrical Tapes