Shop All Electrical Tapes
3M
Shielding Foil Tape, 1/2 In x 18 yd., PK18
Mfr # 1345 1/2X18
Zoro # G5606657
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1/2"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1345 1/2X18
- Zoro # G5606657
- UPC # 00051138492960
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 18 yd. |
Width | 1/2" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 16.5 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 54 ft |
Metric Tape Width | 12.7 mm |
Imperial Tape WxL | 1/2 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1/2 in, 54 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- BOSS Boss-FIREBLOCK GUN FOAM 24OZ, PK 12 (FBB81220)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- 3M Electrical Tapes