Shop All Electrical Tapes
3M
Shielding Foil Tape, 1 In. x 6 Yd., Copper
Mfr # 1125
Zoro # G5300723
original price:
$23.73
19% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 4"
- Duct Tape Length 6 yd.
- Performance Temp. Up to 300 Degrees C
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G5300723
- UPC # 888519070567
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 6 yd. |
Width | 1" |
Length | 6 yd. |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1 in |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Oz Swan Seal Pjc. W/PTFE (6313005)
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- PREMIER 1/10Gl Z-Pro Std Smooth Rod (792)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1125)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Shielding Foil Tape, 1 In x 18 yd., PK9 (1345 1X18)
- 3M Tape, Circuit Plating, 1280, Red, 2"x144 yd. (1280 2"X144YDS)
- 3M Electrical Tapes