Shop All Electrical Tapes
3M
Shielding Foil Tape, 1 In x 18 yd., PK9
Mfr # 1345 1X18
Zoro # G5583155
product price: $663.99
/pk 9, $73.78/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345 1X18
- Zoro # G5583155
- UPC # 00051138495015
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 18 yd |
Tape Core Diameter | 3 in |
Duct Tape Width | 1" |
Duct Tape Length | 18 yd. |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 54 ft |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 54 ft |
Description
3M Embossed Tin Plated Copper EMI Shielding Tape 1345 is an EMI shielding tape with an acrylic adhesive. This flame retardant tape is designed for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- DAP FRP Construction Adhesive, Multi-Purpose Ceramic Tile Series, Light Beige, 1 gal, Pail (25192)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108824)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120025)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- 3M Foil Tape, 1-1/2In, 4 mil, Shiny Silver, PK5 (1120)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Electrical Tapes