Shop All Electrical Tapes
3M
Shielding Foil Tape, 1 In, 2.6 mil, PK250
Mfr # 1181
Zoro # G5483317
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 1"
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G5483317
- UPC # 888519083437
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1" |
Width | 1 in |
Length | 16.5 Inch |
Tape Core Diameter | 1 in |
Diameter | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Shape Diameter | 1 in |
Imperial Tape WxL | 1 in |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Rock Hard Water Putty, Natural Cream, lb Can (4)
- NASHUA FLEXFIX TAPE1.89""X120.2Y (1529786)
- 3M Instant Adhesive, 2216 Series, Clear, 0.21 oz, Tube, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- PERMATEX Threadlocker, High Strength, 250mL Btl, Red (27125)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- 3M Electrical Tape, 1 mil, 3/4"x108 ft., PK12 (1205-3/4"X36YD)
- 3M SUPER 33+ TAPE 3/4 IN X 52 FT BOX 1 CORE (7010397928)
- 3M Electrical Tapes