Shop All Abrasive Rolls
3M
Sheet, Gold, 2-3/4 x 45 yd., P320A Grade
Mfr # 60455031348
Zoro # G3326174
product price: $56.79
/ea
Sold in multiples of 10 for $567.90
$567.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60455031348
- Zoro # G3326174
- UPC # 051131025912
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Medium (320 - 1000) |
Abrasive Type | Anti-Loading Coating |
Backing Weight | A |
Vacuum Hole Design | No Hole |
Item | Sheet Roll |
Color | Gold |
Description
Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- NORTON ABRASIVES 6" dia. 1" thick 5/8 arbor Grinding Wheel (66252809563)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- UNITED ABRASIVES/SAIT SAIT 24039 EZ-Chop® Burr Free Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24039)
- 3M Paper Disc Roll, 5 in. Dia, Aluminum Oxide (7000028126)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- 3M Paper Disc Roll, 5in.dia., P150, PK4 (7000119538)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118544)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- CLESCO 1 1/2" X 9" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-024144-036A)
- 3M Abrasive Rolls