Shop All Specialty Cleaners
3M™
Sharpshooter Extra Strength No-Rinse Mark Remover, 1 qt Spray Bottle, PK12 PK
Mfr # 16861
Zoro # G604417881
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Spray Bottle
- Cleaner Form Liquid
- Package Type Spray Bottle
- Application Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M™
- MFR # 16861
- Zoro # G604417881
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 qt |
Details
Item | Cleaners & Detergents |
Container Type | Spray Bottle |
Cleaner Form | Liquid |
Package Type | Spray Bottle |
Application | Hard Surfaces |
Form | Liquid |
Weight | 30.406 lbs |
Surface | Ceramic; Chrome; Fiberglass; Floors; Formica®; Grout; Partitions; Porcelain; Stainless Steel; Vinyl; Walls |
For Use On | Ceramic; Chrome; Fiberglass; Floors; Formica®; Grout; Partitions; Porcelain; Stainless Steel; Vinyl; Walls |
Description
No-rinse formula cleaner for quick, easy removal of soil and grease. This powerful cleaner penetrates and loosens build-up quickly. Convenient and effective.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- WD-40 Wd-40 10085 Heavy Duty Bar Soap with Pumice (79567100850)
- AMERICAN BUILDING REST American Building Restoration X19 Glass Cleaner and Restorer Gallon (X191G)
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- LEXOL Lexol Leather Conditioner 8 oz. (246-8OZ)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 24 Oz. Restore Hardwood Floor Cleaner (300191)
- LEATHER THERAPY Leather Therapy Restorer & Conditioner 16 oz. (10101-PT)
- WEST DRIVE 6OZ Foam SLV Cleaner (707085)
- GOO GONE Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12 (WMN2087CT)
- ROCKSOLID Rust-Oleum Composite Deck Spot Remover 32 oz (350551)
- SPARTAN Enzyme Spotter #, 4/1Gl/Cs , 4PK (7064)
- 3M™ Specialty Cleaners