Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine, PK10
Mfr # 7000082165
Zoro # G5854475
product price: $91.39
/pk 10, $9.14/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 2 1/2 in
- Grit M74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000082165
- Zoro # G5854475
- UPC # 00051144808427
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 2 1/2 in |
Height | 1/4 in |
Width | 2 1/2 in |
Overall Width | 1 7/16 in |
Overall Height | 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M74 |
Series | 6210J |
Color | Red |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 2 1/2 in, Overall Width 1 7/16 in, Overall Height 1/4 in, Abrasive Material Diamond, Grit M74, Grade Fine, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082160)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- 3M Sharpening Files