Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine, PK10
Mfr # 7000082160
Zoro # G5854502
product price: $99.79
/pk 10, $9.98/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 3/4 in
- Grit M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000082160
- Zoro # G5854502
- UPC # 00051144808359
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 3/4 in |
Height | 1/4 in |
Width | 1 3/4 in |
Overall Width | 1/2 in |
Overall Length | 1 3/4 in |
Overall Height | 1/4 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M40 |
Series | 6210J |
Color | Yellow |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 3/4 in, Overall Width 1/2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grit M40, Grade Fine, Color Yellow, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" PSF Mtd.Knot Wheel Brush - .014 CS Wire, 1/4" Stem (763933)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- EXCEL BLADES Triangle Needle File Hobby and Jewelry File 5.75 in. Cut #2 (55602IND)
- 3M Sharpening Files