Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine, PK10
Mfr # 7000082159
Zoro # G5854432
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 3/4 in
- Grit M74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000082159
- Zoro # G5854432
- UPC # 00051144808342
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 3/4 in |
Height | 1/2 in |
Width | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Shape | Rectangle |
Item | Sharpening File |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M74 |
Series | 6210J |
Color | Red |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 3/4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Diamond, Grit M74, Grade Fine, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- NORTON ABRASIVES Mounted Point, Dia. 11/16 In, Shape A12 (61463677679)
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 8 Holes Stick On Square Sanding Pad Replaces Porter Cable OE # 135292 & 893667 (SPD16)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- NORTON ABRASIVES Sharpening File, Round Edge, Ark, EF, PK5 (61463687055)
- 3M Sharpening Files