Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine, PK10
Mfr # 7000082158
Zoro # G5854423
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 3/4 in
- Grit M125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000082158
- Zoro # G5854423
- UPC # 00051144808335
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 3/4 in |
Height | 1/2 in |
Width | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M125 |
Series | 6210J |
Color | Black |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 3/4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Diamond, Grit M125, Grade Fine, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93118)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 80G (42325)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686500)
- 3M Sharpening Files