Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine
Mfr # 7100325631
Zoro # G5854405
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 1/2 in
- Grit M20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100325631
- Zoro # G5854405
- UPC # 68060667090
- Country of Origin United States
- Category Sharpening Files
Dimensions
Length | 1 1/2 in |
Height | 3/4 in |
Width | 1 1/2 in |
Overall Height | 3/4 in |
Overall Width | 1 7/16 in |
Overall Length | 1 1/2 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M20 |
Series | 6210J |
Color | White |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 1/2 in, Overall Width 1 7/16 in, Overall Height 3/4 in, Abrasive Material Diamond, Grit M20, Grade Fine, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- WEILER 10 Wire Wheel (08870-12)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- HUTCHINS MANUFACTURING SNDNG FILE BLOCK F/TWO-HNDED SNDNG (HU5542H)
- 3M Sharpening Files