Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine
Mfr # 7000082163
Zoro # G5854493
product price: $97.19
/ea
Sold in multiples of 10 for $971.90
Free Shipping & Returns
$971.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 3/4 in
- Grit M74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000082163
- Zoro # G5854493
- UPC # 00051144808380
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 3/4 in |
Height | 1/2 in |
Width | 1 3/4 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M74 |
Series | 6210J |
Color | Red |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 3/4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Diamond, Grit M74, Grade Fine, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- EXCEL BLADES Sanding Stick and Replaceable #400 Grit Belt Yellow Spring Tension 6pk (55715)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- 3M Sharpening Files