Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine
Mfr # 7000082156
Zoro # G5854457
product price: $92.25
/pk 10, $9.23/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 1/2 in
- Grit M40, N40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000082156
- Zoro # G5854457
- UPC # 00051144808311
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 1/2 in |
Height | 3/4 in |
Width | 1 1/2 in |
Overall Height | 3/4 in |
Overall Width | 1 7/16 in |
Overall Length | 1 1/2 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M40, N40 |
Series | 6210J |
Color | Yellow |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 1/2 in, Overall Width 1 7/16 in, Overall Height 3/4 in, Abrasive Material Diamond, Grit M40, N40, Grade Fine, Color Yellow, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686130)
- 3M Sharpening Files