Shop All Abrasive Wheel Adapters
3M
Shaft, Threaded
Mfr # 7000045770
Zoro # G0873083
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grinders and Die Grinders, Right Angle
- Overall Length 4 5/8 in
- Product Type TR Quick-Change Disc Backup Pad Adapter
- Tool Mounting Connector Size 1/4 in
- Compatible Abrasive Type Quick-Change Disc Backing Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000045770
- Zoro # G0873083
- UPC # 00051144451029
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 4 5/8 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 1/4"-20 |
Compatible Disc Diameter | 3/4 in to 4 in |
Compatible Wheel Diameter (Maximum) | 4 in |
Compatible Wheel Diameter (Minimum) | 3/4 in |
Details
Item | Quick Change Disc Backup Pad Adapter |
For Use With | Grinders and Die Grinders, Right Angle |
Product Type | TR Quick-Change Disc Backup Pad Adapter |
Compatible Abrasive Type | Quick-Change Disc Backing Pads |
Tool Connection | 1/4 in Straight Shank |
Quick-Change System | TR |
Abrasive Mounting Connector Type | Threaded Hole |
Tool Mounting Connector Type | Straight Shank |
Description
Quick Change Disc Backup Pad Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 4 5/8 in, Product Type TR Quick-Change Disc Backup Pad Adapter, Compatible Wheel Diameter (Maximum) 4 in, Compatible Wheel Diameter (Minimum) 3/4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- S AND H INDUSTRIES ALC 40069 5/32" ID Ceramic Nozzle, 25CFM@80Psi (40069)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown (66261126283)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 80 (08834137591)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- 3M Threaded Mandrel (7100253723)
- 3M Fiber Dsc BU Pad, 4-1/2D, Qk Chang, TN (11823)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Wheel Adapter Kit (45038)
- WEILER Adapter, 5/8"-11 UNC to 3/8"-16" (7769)
- 3M Abrasive Wheel Adapters