3M

SF201AF SecureFit Scratch Resistant Anti-Fog Safety Glasses - Clear with Clear Lens


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These glasses have clear lenses that deliver an unobstructed view with green and black temples. The antifog lens coating allows for use in humid environments while the hardcoat on the lens provides scratch resistance further ensuring clarity during use. This lens also blocks out 99.9% of ultraviolet light making it perfect for both indoor or outdoor use. Pressure Diffusion Temple Technology : This pair of safety glasses has a lightweight yet durable polycarbonate construction and weigh less than 1 oz. The padded temples and a soft adjustable nose pad offer comfortable allday wear. Plus the Pressure Diffusion Temple Technology automatically adjusts the temples to the user ensuring a secure fit even when in motion. This makes for a versatile pair of glasses that can be worn by many individuals. Perfect for a Variety of Applications : These glasses effortlessly prevent debris from entering the eye area for added safety in a variety of industries like automotive aviation chemicals construction food and beverage general manufacturing heavy infrastructure industrial maintenance law enforcement mining oil and gas pharmaceuticals primary metals or transportation. Plus it meets ANSI Z87.12003 and CSA Z94.32007 standards to ensure that your employees are well protected no matter what duty they are fulfilling in your establishment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.