Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 6 x 6 in, PK5
Mfr # GM110
Zoro # G5710171
product price: $42.15
/pk 5, $8.43/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Nylon Knit Fabric
- Color Black
- Length 6"
- Thickness 33 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5710171
- UPC # 888519015728
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 6" |
Grit Size | 120 |
Diameter | 6 in |
Dot Dia. | 6 in |
Description
Sew on Antislip Tape, Hook and Loop Shape Circle, Length 6 In., Width 6 in, Dot Dia. 6 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- LYLE Hazard Marker Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (OM1-2-18HA)
- MCR SAFETY Cut-Resistant Glove, PR (92721XXL)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Light Brown Belt (WM300B-LBN100)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- GROTE Cnsptytape- 11X7- Red/Slv- 2X18Strps 5/B Conspicuty Tape, 40650-5 (40650-5)
- 3M Anti-slip tapes, Treads & Stair Nosings