Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 3 x 3in, PK10
Mfr # GM110
Zoro # G5619731
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Tape Color Black
- Material Nylon Knit Fabric
- Color Black
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5619731
- UPC # 888519015698
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 3" |
Diameter | 3 in |
Grit Size | 120 |
Dot Dia. | 3 in |
Description
Sew on Antislip Tape, Hook and Loop Shape Circle, Length 3 In., Width 3 in, Dot Dia. 3 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- 3M Anti-slip tapes, Treads & Stair Nosings