Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 3 in x 3 in
Mfr # GM110
Zoro # G5542966
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Nylon Knit Fabric
- Color Black
- Length 3"
- Thickness 33 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5542966
- UPC # 888519015810
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 3" |
Grit Size | 120 |
Description
Sew on Antislip Tape, Hook and Loop Shape Square, Length 3 In., Width 3 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive, Includes 10 Squares
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- 3M Anti-slip tapes, Treads & Stair Nosings