Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 2 in x 2 in
Mfr # GM110
Zoro # G5488402
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material Nylon Knit Fabric
- Color Black
- Length 2"
- Thickness 33 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5488402
- UPC # 888519015803
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 2" |
Grit Size | 120 |
Description
Sew on Antislip Tape, Hook and Loop Shape Square, Length 2 In., Width 2 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive, Includes 10 Squares
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- GUARDIAN EQUIPMENT Pressure Relief Valve (400-017-3R)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- 3M Anti-slip tapes, Treads & Stair Nosings