Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 18 ft. x 5in
Mfr # GM110
Zoro # G5518624
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Color Black
- Material Nylon Knit Fabric
- Length 5"
- Thickness 33 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5518624
- UPC # 888519015773
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 in |
Length | 5" |
Grit Size | 120 |
Description
Sew on Antislip Tape, Hook and Loop Shape Continuous Roll, Length 5 In., Width 5 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- WELLS LAMONT Grain Cowhide, Straight Thumb Unlined S (Y0123S)
- NMC Jsc Pole Only W/Exting Sign (JSCP-FE)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3886GR)
- 3M Anti-slip tapes, Treads & Stair Nosings