Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 18 ft. x 2in
Mfr # GM110
Zoro # G5756134
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Tape Color Black
- Material Nylon Knit Fabric
- Color Black
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM110
- Zoro # G5756134
- UPC # 888519015742
- Country of Origin Korea, Republic of
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 2" |
Grit Size | 120 |
Description
Sew on Antislip Tape, Hook and Loop Shape Continuous Roll, Length 2 In., Width 2 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type No Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- 3M Medium Duty Tread Black 4in x 60ft (7738)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape Blk 60'L (7731)
- MIGHTY LINE Angle, White, 10" L x 4" W, PK25 (ANGLE4W)
- 3M Anti-slip tapes, Treads & Stair Nosings