Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Sew on Anti-Slip Tape, Black, 18 ft. x 1in
Mfr # GM400
Zoro # G5755547
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black
- Material Nylon Knit Fabric
- Tape Color Black
- Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5755547
- UPC # 888519015896
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 18 ft |
Grit Size | 120 |
Description
Sew on Antislip Tape, Hook and Loop Shape Continuous Roll, Length 1 In., Width 1 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Nylon Knit Backing, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- GUARDIAN PURE SAFETY GROUP ROOF BRACKET 6 IN X 60 DEGREE (2503)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (2RWCHVRED)
- 3M Anti-slip tapes, Treads & Stair Nosings