Shop All Lanyards and Lifelines
3M
Selfretracinglanyard, 8 ft, Blue/Orange
Mfr # 3500231
Zoro # G2468981
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Harness Connection Snap Hook
- Line Material Galvanized Steel
- Anchorage Hook Type Aluminum Locking Rebar Hook
- Number of Legs Two
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500231
- Zoro # G2468981
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft |
Details
Material | Galvanized Steel |
Harness Connection | Snap Hook |
Line Material | Galvanized Steel |
Anchorage Hook Type | Aluminum Locking Rebar Hook |
Number of Legs | Two |
Max. Working Load | 420 lb. |
Housing Material | High-Impact Nylon/UV Resistant Nylon |
Color | Blue/Orange |
Item | Selfretracinglanyard |
Type | Self-Retracting Lifeline |
Description
3M Dbi-Sala Nano-Lok Edge Is Specifically Designed For Foot Level Tie-Off And Sharp Edge Applications Often Found In Construction. It Is Ergonomically Designed For Ease-Of-Use And Is Ideal For Direct Connection To Most Harnesses. The Extremely Compact And Lightweight Design Is Virtually Unnoticeable On Your Back, Staying Out Of The Worker'S Way And Making It Ideal As A Lanyard Replacement. Whether Your Application Requires Single Or Twin Leg Configurations, Mounting To An Overhead Anchor Or For Connection Directly To Harness, There Are Numerous Models To Choose From To Suit Almost Any Application. Nano-Lok Locks Quickly—Stopping A Fall Within Inches—Providing More Protection At Low Heights.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel Off Visor Covers, 40PK (50051131373223)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self Retracting Lifeline, 50 ft, SS (3400149)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- 3M Lanyards and Lifelines