Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, Steel
Mfr # 3590053
Zoro # G509769016
product price: $3,120.99
/ea
Free Shipping & Returns
$3,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PROTECTA(R)
- Number of Legs 1
- SRL Housing Material Aluminum
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590053
- Zoro # G509769016
- UPC # 648250242155
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 50 ft |
Details
Series | PROTECTA(R) |
Item | Self Retracting Lifeline |
Number of Legs | 1 |
SRL Housing Material | Aluminum |
Weight Capacity | 310 lb |
Anchoring Location | Overhead Only |
Anchorage End Connection Type | Carabiner |
Lifeline Material | Steel |
Rescue Method | Assisted |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Minimum Weight Capacity | 130 lb |
Replaceable Lifeline | No |
Harness End Connection | Swivel Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Steel |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- PYRAMEX Ridgeline Full Brim 4 Point Ratchet Hard Hat (HP54130)
- MOLDEX Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8020)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self Retracting Lifeline, 50 ft, SS (3400149)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- GUARDIAN EQUIPMENT Halo Series 11 ft.L Self Retracting Lifeline w/ Rebar Hook (10901)
- 3M Fall Protection