Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, Steel
Mfr # 3590052
Zoro # G709769038
Free Shipping & Returns
$2,923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
- Number of Legs 1
- Series PROTECTA(R)
- SRL Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3590052
- Zoro # G709769038
- UPC # 648250242148
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 50 ft |
Details
Weight Capacity | 310 lb |
Anchoring Location | Overhead Only |
Number of Legs | 1 |
Series | PROTECTA(R) |
Item | Self Retracting Lifeline |
SRL Housing Material | Aluminum |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 1 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Minimum User Weight | 130 lb |
Harness End Connection | Swivel Snap Hook |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Steel |
Rescue Method | Assisted |
Minimum Weight Capacity | 130 lb |
Replaceable Lifeline | No |
Anchorage End Connection Type | Carabiner |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (61LA76)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- 3M Self Retracting Lifeline, 50 ft, SS (3400149)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- 3M Lanyards and Lifelines