Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, Steel
Mfr # 3590050
Zoro # G209769002
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Aluminum
- Number of Legs 1
- Series PROTECTA(R)
- Weight Capacity 310 lb
- Anchoring Location Overhead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3590050
- Zoro # G209769002
- UPC # 648250242124
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 50 ft |
Details
Item | Self Retracting Lifeline |
SRL Housing Material | Aluminum |
Number of Legs | 1 |
Series | PROTECTA(R) |
Weight Capacity | 310 lb |
Anchoring Location | Overhead Only |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Harness End Connection | Swivel Snap Hook |
Anchorage End Connection Type | Carabiner |
ANSI SRL Class (2021) | Class 1 |
Minimum User Weight | 130 lb |
Replaceable Lifeline | No |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Material | Steel |
Lifeline Material | Steel |
Harness End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
Rescue Method | Assisted |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107571729)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- 3M Fall Protection