Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, SS
Mfr # 3590039
Zoro # G309769094
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- SRL Housing Material Thermoplastic
- Number of Legs 1
- Anchoring Location Overhead Only
- Series PROTECTA(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3590039
- Zoro # G309769094
- UPC # 648250242018
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 1/4 in |
Lifeline Length | 50 ft |
Details
Weight Capacity | 310 lb |
SRL Housing Material | Thermoplastic |
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Series | PROTECTA(R) |
Item | Self Retracting Lifeline |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Assisted |
Lifeline Material | Stainless Steel |
Harness End Connection Material | Steel |
Minimum User Weight | 130 lb |
Minimum Weight Capacity | 130 lb |
Anchorage End Connection Type | Carabiner |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Replaceable Lifeline | No |
Anchorage End Connection Material | Steel |
Harness End Connection | Swivel Snap Hook |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, M, 50 PK, Blue (GLV165-M)
- 3M Sensitivity Solution, Saccharin, 55mL (FT-11)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Rope Lifeline, with Snap Hook (1299992)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100515)
- 3M Self Retracting Lifeline, 50 ft, SS (3400149)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- SUPER ANCHOR SAFETY 30ft. X-Line Pneumatic Lifeline w/Snaphook (4065-30)
- 3M Fall Protection