Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, SS
Mfr # 3400149
Zoro # G509768972
product price: $5,984.99
/ea
Free Shipping & Returns
$5,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead Only
- Series Sealed-Blok
- Weight Capacity 310 lb
- Length 50 ft.
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3400149
- Zoro # G509768972
- UPC # 648250244180
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Lifeline Length | 50 ft |
Details
Anchoring Location | Overhead Only |
Item | Self Retracting Lifeline |
Series | Sealed-Blok |
Weight Capacity | 310 lb |
Number of Legs | 1 |
Harness End Connection | Swivel Snap Hook |
ANSI SRL Type | SRL |
Lifeline Material | Stainless Steel |
ANSI SRL Class (2021) | Class 1 |
Sealed | Yes |
Anchorage End Connection Type | Carabiner |
Rescue Method | Self |
Description
Self Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series Sealed-Blok, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lockout Tagout Center (LOTO3)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- 3M Fall Protection