Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity
Mfr # DL-REW-5
Zoro # G704297888
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Leg
- Weight Capacity 310 lb
- Length 5 ft
- Series REW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DL-REW-5
- Zoro # G704297888
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft |
Details
Item | Self-Retracting Lifeline |
Features | Dual Leg |
Weight Capacity | 310 lb |
Series | REW |
Description
57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 50 ft, SS (3400135)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- GUARDIAN EQUIPMENT 50 ft.L Vertical Lifeline (11331)
- 3M Lanyards and Lifelines