Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3500297
Zoro # G110437175
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DBI-SALA Nano-Lok
- Length 50 in
- Color Black
- Visual Load Indicator Yes
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500297
- Zoro # G110437175
- UPC # 00648250243657
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 in |
Lifeline Width | 1 1/4 in |
Details
Series | DBI-SALA Nano-Lok |
Color | Black |
Visual Load Indicator | Yes |
Number of Legs | 1 |
Anchoring Location | Overhead or Foot Level |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Harness End Connection Material | Steel |
Anchorage End Connection Type | Snap Hook, Tie-Back |
RFID Equipped | Yes |
Minimum User Weight | 130 lb |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Method | Assisted |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Anchorage End Connection Material | Aluminum, Stainless Steel |
Harness End Connection | D-Ring |
ANSI SRL Class (2021) | Class 2 |
Rescue Mode | Lower, Raise |
Lifeline Material | Kevlar |
Replaceable Lifeline | Yes |
Sealed | Yes |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Aluminum, Stainless Steel, Anchorage End Connection Type Snap Hook, Tie-Back, Harness End Connection D-Ring, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA Nano-Lok, ANSI Standards Met ANSI/ASSP Z359.14-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- YARD TUFF Drag Mat 3x3 (YTF-33HPDM)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- WERNER Toggle Bolt Anchor Provides A Reusable A (A410000)
- 3M Lanyards and Lifelines