Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3100575
Zoro # G010457495
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Anchoring Location Overhead Only
- Length 8 ft.
- Series Nano-Lok
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100575
- Zoro # G010457495
- UPC # 00648250242766
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Details
SRL Housing Material | Nylon Thermoplastic |
Anchoring Location | Overhead Only |
Series | Nano-Lok |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Color | Black |
ANSI SRL Class (2021) | Class 1 |
RFID Equipped | Yes |
Harness End Connection Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Type | Rebar Hook |
Harness End Connection | Quick-Connect |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Self Retracting Lifeline, 40 ft L, 1Leg (3503879)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100565)
- 3M Lanyards and Lifelines