Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3100564
Zoro # G310457515
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Length 6 ft.
- Anchoring Location Overhead Only
- Weight Capacity 420 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3100564
- Zoro # G310457515
- UPC # 00648250242650
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
SRL Housing Material | Nylon Thermoplastic |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
Color | Black |
Series | Nano-Lok |
Number of Legs | 1 |
Item | Self-Retracting Lifeline |
ANSI SRL Type | SRL |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.14-2021 |
Harness End Connection Material | Steel |
Harness End Connection | Quick-Connect |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100264)
- 3M Self Retracting Lifeline, 33 ft, SS (3590037)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- TRACTEL Lanyard, 4 to 6 ft., Blue and Black (C196ZZ)
- 3M Lanyards and Lifelines