Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 33 ft, Steel
Mfr # 3590047
Zoro # G109768969
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchoring Location Overhead or Foot Level
- Number of Legs 1
- SRL Housing Material Thermoplastic
- Series PROTECTA(R)
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3590047
- Zoro # G109768969
- UPC # 648250242094
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 33 ft |
Lifeline Diameter | 1/4 in |
Details
Anchoring Location | Overhead or Foot Level |
Number of Legs | 1 |
SRL Housing Material | Thermoplastic |
Item | Self Retracting Lifeline |
Series | PROTECTA(R) |
Weight Capacity | 310 lb |
Anchorage End Connection Material | Steel |
Harness End Connection | Swivel Snap Hook |
Lifeline Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Minimum Weight Capacity | 130 lb |
Harness End Connection Material | Steel |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
ANSI SRL Class (2021) | Class 2 |
Rescue Method | Assisted |
Minimum User Weight | 130 lb |
Replaceable Lifeline | No |
Anchorage End Connection Type | Carabiner |
Rescue Mode | Lower, Raise |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 33 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- 3M Fall Protection